Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDF Series
TDF240ALA168H
Diversified Electronics Relays, TDF Series
Time Dly Rly Repeat Cycle
MFG Item Number
TDF240ALA168H
This item cannot be canceled or returned
Description
Time Dly Rly Repeat Cycle
Specifications
Specifications
| Manufacturer Part Number |
TDF240ALA168H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDF |
| Family Series |
Diversified Electronics Relays, TDF Series |
| Description |
Time Dly Rly Repeat Cycle |
| Operation |
Repeat Cycle-Off First |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Locknut |
| Max Time |
168 Hrs |
| Coil Voltage |
240 VAC |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Termination |
8 Pin |
| Approvals |
cURus |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TDF240ALA168H
Diversified Electronics Relays, TDF Series