TDG Series Information
| Manufacturer Part Number | TDG120AKA03060M |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDG |
| Family Series | Diversified Electronics Relays, TDG Series |
| Description | Time Delay Relay Repeat |
| Operation | Repeat Cycle-On First |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.3 s-30 s, 36 s-60 Min |
| Max Time | 30 s, 60 Min |
| Coil Voltage | 110 VAC, 120 VAC, 110 VDC, 120 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 110 VAC, 120 VAC |
| DC Voltage | 110 VDC, 120 VDC |
| Termination | 8 Pin |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |