Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDG Series
TDG240ALA600168
Diversified Electronics Relays, TDG Series
Time Dly Rly Repeat Cycle
MFG Item Number
TDG240ALA600168
This item cannot be canceled or returned
Description
Time Dly Rly Repeat Cycle
Specifications
Specifications
| Manufacturer Part Number |
TDG240ALA600168 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDG |
| Family Series |
Diversified Electronics Relays, TDG Series |
| Description |
Time Dly Rly Repeat Cycle |
| Operation |
Repeat Cycle-On First |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Locknut |
| Timing Range |
6 s-600 s |
| Max Time |
600 s |
| Coil Voltage |
240 VAC |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Termination |
8 Pin |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TDG240ALA600168
Diversified Electronics Relays, TDG Series