Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDG Series
TDG24AFA010
Diversified Electronics Relays, TDG Series
MFG Item Number
TDG24AFA010
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDG24AFA010 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDG |
| Family Series |
Diversified Electronics Relays, TDG Series |
| Description |
Time Delay Relay Repeat |
| Operation |
Repeat Cycle-On First |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Fixed |
| Max Time |
10 s |
| Coil Voltage |
24 VAC, 24 VDC |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Termination |
8 Pin |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TDG24AFA010
Diversified Electronics Relays, TDG Series