Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDG Series
TDG24AKA030
Diversified Electronics Relays, TDG Series
Time Delay Relay Repeat Cycle
MFG Item Number
TDG24AKA030
This item cannot be canceled or returned
Description
Time Delay Relay Repeat Cycle
Specifications
Specifications
| Manufacturer Part Number |
TDG24AKA030 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDG |
| Family Series |
Diversified Electronics Relays, TDG Series |
| Description |
Time Delay Relay Repeat Cycle |
| Operation |
Repeat Cycle-On First |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.3 s-30 s |
| Max Time |
30 s |
| Coil Voltage |
24 VAC, 24 VDC |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Termination |
8 Pin |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TDG24AKA030
Diversified Electronics Relays, TDG Series