TDH35P47R0JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDH35P47R0JE Ohmite Resistors, TDH Series, RESISTOR, 47 OHM, 35 WATT, +-5pct.,

MFG Item Number
TDH35P47R0JE

TDH35P47R0JE Ohmite Resistors, TDH Series, RESISTOR, 47 OHM, 35 WATT, +-5pct.,

MFG Item Number
TDH35P47R0JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Resistors, TDH Series
Item #
TDH35P47R0JE
RESISTOR, 47 OHM, 35 WATT, +-5pct.,

TDH Series Information


Specifications

Specifications
Manufacturer Part Number TDH35P47R0JE
Manufacturer Ohmite
Product Series TDH
Family Series Ohmite Resistors, TDH Series
Description RESISTOR, 47 OHM, 35 WATT, +-5pct., TOLERANCE, RoHS COMPLIANT
Resistance 47 Ohm
Non-Inductive No
Wattage 35 W
Terminal Type Radial Leads
Max Voltage 350 VAC
Dielectric Voltage 1,800 V
Operating Temperature -67-302 °F
Tolerance % 5 %
Mounting Panel
Net Weight 0.003 lbs
Gross Weight 0.003 lbs