TDH35P750RJE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDH35P750RJE Ohmite Resistors, TDH Series, RESISTOR, 750 OHM, 35 WATT, +-5pct.,

MFG Item Number
TDH35P750RJE

TDH35P750RJE Ohmite Resistors, TDH Series, RESISTOR, 750 OHM, 35 WATT, +-5pct.,

MFG Item Number
TDH35P750RJE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Resistors, TDH Series
Item #
TDH35P750RJE
RESISTOR, 750 OHM, 35 WATT, +-5pct.,

TDH Series Information


Specifications

Specifications
Manufacturer Part Number TDH35P750RJE
Manufacturer Ohmite
Product Series TDH
Family Series Ohmite Resistors, TDH Series
Description RESISTOR, 750 OHM, 35 WATT, +-5pct., TOLERANCE, RoHS COMPLIANT
Resistance 750 Ohm
Non-Inductive No
Wattage 35 W
Terminal Type Radial Leads
Max Voltage 350 VAC
Dielectric Voltage 1,800 V
Operating Temperature -67-302 °F
Tolerance % 5 %
Mounting Panel
Net Weight 0.003 lbs
Gross Weight 0.003 lbs