TDJ Series Information
| Manufacturer Part Number | TDJ120AKA030200 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDJ |
| Family Series | Diversified Electronics Relays, TDJ Series |
| Description | Time Delay Relay |
| Operation | Off Delay, On Delay |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.3 s-30 s, 2 s-200 s |
| Max Time | 200 s, 30 s |
| Coil Voltage | 110 VAC, 120 VAC, 110 VDC, 120 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 110 VAC, 120 VAC |
| DC Voltage | 110 VDC, 120 VDC |
| Termination | 11 Pin |
| Approvals | cURus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |