TDJ12DLA030
Diversified Electronics Relays, TDJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDJ12DLA030 Diversified Electronics Relays, TDJ Series, Time Delay

MFG Item Number
TDJ12DLA030

TDJ12DLA030 Diversified Electronics Relays, TDJ Series, Time Delay

MFG Item Number
TDJ12DLA030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TDJ Series
Item #
TDJ12DLA030
Time Delay

TDJ Series Information

Specifications

Specifications
Manufacturer Part Number TDJ12DLA030
Manufacturer Diversified Electronics
Product Series TDJ
Family Series Diversified Electronics Relays, TDJ Series
Description Time Delay
Operation Off Delay, On Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Locknut
Timing Range 0.3 s-30 s
Max Time 30 s
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Termination 11 Pin
Approvals cURus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs