TDJ Series Information
| Manufacturer Part Number | TDJ24AKA030 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDJ |
| Family Series | Diversified Electronics Relays, TDJ Series |
| Description | Time Delay Relay |
| Operation | Off Delay, On Delay |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.3 s-30 s |
| Max Time | 30 s |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| AC Voltage | 24 VAC |
| DC Voltage | 24 VDC |
| Termination | 11 Pin |
| Approvals | cURus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |