Series Information
| Manufacturer Part Number | TDL120AKA24H |
|---|---|
| Manufacturer | Diversified Electronics |
| Family Series | Diversified Electronics Relays |
| Description | Time Delay Relay Flasher |
| Operation | Flasher |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 14.4 Min-24 Hrs |
| Max Time | 24 Hrs |
| Coil Voltage | 110 VAC, 120 VAC, 110 VDC, 120 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 110 VAC, 120 VAC |
| DC Voltage | 110 VDC, 120 VDC |
| Termination | 11 Pin |
| Approvals | cURus |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.375 lbs |