Series Information
| Manufacturer Part Number | TDL12AKA010 |
|---|---|
| Manufacturer | Diversified Electronics |
| Family Series | Diversified Electronics Relays |
| Description | Time Delay Relay Flasher |
| Operation | Flasher |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-10 s |
| Max Time | 10 s |
| Coil Voltage | 12 VAC, 12 VDC |
| Nominal Coil Voltage | 12 VAC, 12 VDC |
| AC Voltage | 12 VAC |
| DC Voltage | 12 VDC |
| Termination | 11 Pin |
| Approvals | cURus |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |