TDL28DLA010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDL28DLA010

Diversified Electronics Relays

TDL28DLA010

Diversified Electronics Relays
Time Delay Relay Flasher
MFG Item Number
TDL28DLA010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TDL28DLA010
Time Delay Relay Flasher

Series Information

Specifications

Specifications
Manufacturer Part Number TDL28DLA010
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Time Delay Relay Flasher
Operation Flasher
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Locknut
Timing Range 0.1 s-10 s
Max Time 10 s
Termination 11 Pin
Approvals cURus
Net Weight 0.35 lbs
Gross Weight 0.35 lbs