Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays
TDM120AFA60M
Diversified Electronics Relays
Time Dly Rly Energy Consvtn.
MFG Item Number
TDM120AFA60M
This item cannot be canceled or returned
Description
Time Dly Rly Energy Consvtn.
Specifications
Specifications
| Manufacturer Part Number |
TDM120AFA60M |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Time Dly Rly Energy Consvtn. |
| Operation |
Energy Conservation Timer |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Fixed |
| Max Time |
60 Min |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
11 Pin |
| Approvals |
cURus |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
TDM120AFA60M
Diversified Electronics Relays