TDM230ALA600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDM230ALA600 Diversified Electronics Relays, Time Delay Relay Energy

MFG Item Number
TDM230ALA600

TDM230ALA600 Diversified Electronics Relays, Time Delay Relay Energy

MFG Item Number
TDM230ALA600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TDM230ALA600
Time Delay Relay Energy

Series Information

Specifications

Specifications
Manufacturer Part Number TDM230ALA600
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Time Delay Relay Energy
Operation Energy Conservation Timer
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Locknut
Timing Range 6 s-600 s
Max Time 600 s
Coil Voltage 230 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 230 VAC
Termination 11 Pin
Approvals cURus
Net Weight 0.35 lbs
Gross Weight 0.35 lbs