Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDP Series
TDP-24-ALA-060
Diversified Electronics Relays, TDP Series
Percentage Timer (Relay Output)
MFG Item Number
TDP-24-ALA-060
This item cannot be canceled or returned
Description
Percentage Timer (Relay Output)
Specifications
Specifications
| Manufacturer Part Number |
TDP-24-ALA-060 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDP |
| Family Series |
Diversified Electronics Relays, TDP Series |
| Description |
Percentage Timer (Relay Output) |
| Operation |
Percentage Timer |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Locknut |
| Timing Range |
0.6 s-60 s |
| Max Time |
60 s |
| Coil Voltage |
24 VAC, 24 VDC |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Termination |
8 Pin |
| Approvals |
cURus |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
TDP-24-ALA-060
Diversified Electronics Relays, TDP Series