TDP Series Information
| Manufacturer Part Number | TDP120AKA60M |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDP |
| Family Series | Diversified Electronics Relays, TDP Series |
| Description | Time Delay Relay Percentage |
| Operation | Percentage Timer |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 36 s-60 Min |
| Max Time | 60 Min |
| Coil Voltage | 120 VAC, 120 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 120 VAC |
| DC Voltage | 120 VDC |
| Termination | 8 Pin |
| Approvals | cURus |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |