Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDP Series
TDP120ARA600
Diversified Electronics Relays, TDP Series
Time Delay Relay Percentage
MFG Item Number
TDP120ARA600
This item cannot be canceled or returned
Description
Time Delay Relay Percentage
Specifications
Specifications
| Manufacturer Part Number |
TDP120ARA600 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDP |
| Family Series |
Diversified Electronics Relays, TDP Series |
| Description |
Time Delay Relay Percentage |
| Operation |
Percentage Timer |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Timing Range |
6 s-600 s |
| Max Time |
600 s |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
8 Pin |
| Approvals |
cURus |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
TDP120ARA600
Diversified Electronics Relays, TDP Series