Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDP Series
TDP24AKA010
Diversified Electronics Relays, TDP Series
Time Delay Relay Percentage
MFG Item Number
TDP24AKA010
This item cannot be canceled or returned
Description
Time Delay Relay Percentage
Specifications
Specifications
| Manufacturer Part Number |
TDP24AKA010 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDP |
| Family Series |
Diversified Electronics Relays, TDP Series |
| Description |
Time Delay Relay Percentage |
| Operation |
Percentage Timer |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.1 s-10 s |
| Max Time |
10 s |
| Coil Voltage |
24 VAC, 24 VDC |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Termination |
8 Pin |
| Approvals |
cURus |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
TDP24AKA010
Diversified Electronics Relays, TDP Series