Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDP43ME/E Panduit Printers, TDP43ME/E Desktop Printer, Global, 300 d

MFG Item Number
TDP43ME/E

TDP43ME/E Panduit Printers, TDP43ME/E Desktop Printer, Global, 300 d

MFG Item Number
TDP43ME/E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, Series
Item #
TDP43ME/E
TDP43ME/E Desktop Printer, Global, 300 d

Series Information

Specifications

Specifications
Manufacturer Part Number TDP43ME/E
Manufacturer Panduit
Family Series Panduit Printers
Description The TDP43ME Desktop Printer for international usage has 300 dpi resolution and 4 per second maximum print speed. Print a variety of labels, marker plates, and continuous tapes up to 4 wide. It includes Easy-Mark Plus Labeling Software, RMEH4BL black
Type Desktop
Printing Speed 4 in/sec
Print Resolution 300 DPI
Print Technology Thermal Transfer
Net Weight 11.61 lbs
Gross Weight 11.61 lbs