Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TDR-A Series Information
| Manufacturer Part Number | TDR-24/240V-AA8 |
|---|---|
| Manufacturer | RK Electronics |
| Product Series | TDR-A |
| Family Series | RK Electronics Relays, TDR-A Series |
| Description | Alternating Relay, Local or Remote, 24-240VAC/DC Operation, 8-Pin Octal, W/ Socket & Hold-Down |
| Coil Voltage | 24-240 VAC |
| Operation | 2-Channel (Duplexor) |
| Nominal Coil Voltage | 24 VAC, 120 VAC, 208 VAC, 240 VAC |
| Current Type | AC |
| Current Rating | 5 A |
| Termination | 8-Pin Plug-In |
| Mounting | Plug-In |
| Status Indicator | Yes |
| Approvals | cURus |
| Net Weight | 0.285 lbs |
| Gross Weight | 0.489 lbs |