TDS222
Dwyer Instruments Switches, TDS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDS222 Dwyer Instruments Switches, TDS Series, Thermal Dispersion Flowswitch Pvdf

MFG Item Number
TDS222

TDS222 Dwyer Instruments Switches, TDS Series, Thermal Dispersion Flowswitch Pvdf

MFG Item Number
TDS222
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TDS Series
Item #
TDS222
Thermal Dispersion Flowswitch Pvdf

TDS Series Information

The Series TDS Thermal Dispersion Flow Switch offers solid state flow detection of non‑coating liquids for pump and process protection. SPDT output allows for interfacing with remote PLC or relay control device. The adjustable switch point is factory calibrated at 0.2 fps with LED indication of flow and calibration status. Units feature selectable NO or NC operation and are not damaged by over‑ranging flow velocities.


Specifications

Specifications
Manufacturer Part Number TDS222
Manufacturer Dwyer Instruments
Product Series TDS
Family Series Dwyer Instruments Switches, TDS Series
Description Thermal Dispersion Flowswitch Pvdf Long SPDT
Material Polypropylene
Sensor Type Thermal Dispersion
Port Size 3/4 " Male NPT
Switch Type SPDT
Accuracy 5 %
Maximum Pressure 150 psi
Set Point Differential 0.5 %
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs