TDT-48-DFA-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDT-48-DFA-100

Diversified Electronics Relays

TDT-48-DFA-100

Diversified Electronics Relays
True Delay on Release (Relay Output)
MFG Item Number
TDT-48-DFA-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TDT-48-DFA-100
True Delay on Release (Relay Output)

Series Information

Specifications

Specifications
Manufacturer Part Number TDT-48-DFA-100
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description True Delay on Release (Relay Output)
Operation Off Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Fixed
Max Time 100 s
Coil Voltage 48 VDC
Nominal Coil Voltage 48 VDC
DC Voltage 48 VDC
Termination 8 Pin
Approvals cURus
Net Weight 0.2813 lbs
Gross Weight 0.2813 lbs