Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays
TDT120AFA0R1
Diversified Electronics Relays
True Delay Off .1 Sec Fixed
MFG Item Number
TDT120AFA0R1
This item cannot be canceled or returned
Description
True Delay Off .1 Sec Fixed
Specifications
Specifications
| Manufacturer Part Number |
TDT120AFA0R1 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
True Delay Off .1 Sec Fixed |
| Operation |
Off Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Fixed |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
8 Pin |
| Approvals |
cURus |
| Net Weight |
0.2813 lbs |
| Gross Weight |
0.2813 lbs |
TDT120AFA0R1
Diversified Electronics Relays