TDT240AKA015

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDT240AKA015

Diversified Electronics Relays

TDT240AKA015

Diversified Electronics Relays
Time Delay Relay
MFG Item Number
TDT240AKA015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TDT240AKA015
Time Delay Relay

Series Information

Specifications

Specifications
Manufacturer Part Number TDT240AKA015
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Time Delay Relay
Operation Off Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Max Time 15 s
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination 8 Pin
Approvals cURus
Net Weight 0.2813 lbs
Gross Weight 0.2813 lbs