TDT240ALA300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDT240ALA300 Diversified Electronics Relays, True Delay-On-Release Time

MFG Item Number
TDT240ALA300

TDT240ALA300 Diversified Electronics Relays, True Delay-On-Release Time

MFG Item Number
TDT240ALA300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TDT240ALA300
True Delay-On-Release Time

Series Information

Specifications

Specifications
Manufacturer Part Number TDT240ALA300
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description True Delay-On-Release Time
Operation Off Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Locknut
Timing Range 3 s-300 s
Max Time 300 s
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination 8 Pin
Approvals cURus
Net Weight 0.2813 lbs
Gross Weight 0.345 lbs