Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TDT3367R GE Safety Switches, TDT Series, 800A 3P DBL THR N3R 600V FUSIBLE
TDT3367R GE Safety Switches, TDT Series, 800A 3P DBL THR N3R 600V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TDT Series
800A 3P DBL THR N3R 600V FUSIBLE
TDT safety switches are suitable for use as service entrance equipment . Neutral kit DT200NK or ground lug kit DS200GK can be installed. UL listed (no CSA or cUL).
Specifications
Specifications
Manufacturer Part Number
TDT3367R
Manufacturer
GE
Product Series
TDT
Family Series
GE Safety Switches, TDT Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 800A 3P DBL THR N3R 600V FUSIBLE
Switch Type
Double Throw
Number of Poles
3
Voltage
600 V
Current Rating
700 A
Fusible
Yes
Fuse Type
J, R, T
NEMA Rating
NEMA 3R
Approvals
UL
Net Weight
278 lbs
Gross Weight
278 lbs
TDT3367R
GE Safety Switches, TDT Series