Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays
TDT48ALA200
Diversified Electronics Relays
True Delay-On-Release Time
MFG Item Number
TDT48ALA200
This item cannot be canceled or returned
Description
True Delay-On-Release Time
Specifications
Specifications
| Manufacturer Part Number |
TDT48ALA200 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
True Delay-On-Release Time |
| Operation |
Off Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Locknut |
| Timing Range |
2 s-200 s |
| Max Time |
200 s |
| Coil Voltage |
48 VAC, 48 VDC |
| Nominal Coil Voltage |
48 VAC, 48 VDC |
| AC Voltage |
48 VAC |
| DC Voltage |
48 VDC |
| Termination |
8 Pin |
| Approvals |
cURus |
| Net Weight |
0.2813 lbs |
| Gross Weight |
0.2813 lbs |
TDT48ALA200
Diversified Electronics Relays