TDT48DLA100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDT48DLA100

Diversified Electronics Relays

TDT48DLA100

Diversified Electronics Relays
True Delay-On-Release Time
MFG Item Number
TDT48DLA100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TDT48DLA100
True Delay-On-Release Time

Series Information

Specifications

Specifications
Manufacturer Part Number TDT48DLA100
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description True Delay-On-Release Time
Operation Off Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Locknut
Timing Range 1 s-100 s
Max Time 100 s
Coil Voltage 48 VDC
Nominal Coil Voltage 48 VDC
DC Voltage 48 VDC
Termination 8 Pin
Approvals cURus
Net Weight 0.2813 lbs
Gross Weight 0.2813 lbs