TDUIL3002A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TDUIL3002A Littelfuse Relays, TDUI Series, Interval Timer, 12-24VDC, 0.1-102.3
MFG Item Number
TDUIL3002A

TDUIL3002A Littelfuse Relays, TDUI Series, Interval Timer, 12-24VDC, 0.1-102.3

MFG Item Number
TDUIL3002A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TDUI Series
Item #
TDUIL3002A
Interval Timer, 12-24VDC, 0.1-102.3

TDUI Series Information

  • Switch Selectable Time Setting
  • 0.1s‑102.3m in 3 Ranges
  • ±0.5% Repeat Accuracy
  • ±2% Setting Accuracy
  • 1A, Solid‑State Output
The TDUI Series combines digital timing circuitry with universal voltage operation. Voltages of 24 to 240VAC and 12 to 24VDC are available in three ranges. The TDUI Series offers DIP switch selectable time delays ranging from 0.1 seconds to 102.3 minutes in three ranges. Its 1A rated output, ability to operate on multiple voltages, and wide range of switch selectable time delays make the TDUI Series an excellent choice for process control systems and OEM equipment.

Operation (Interval): Upon application of input voltage, the time delay begins. The output energizes during the time delay. At the end of the time delay, the output de‑energizes and remains de‑energized until input voltage is removed. Reset: Removing input voltage resets the time delay and the output.

  • Encapsulated
  • Wide Voltage Ranges

Specifications

Specifications
Manufacturer Part Number TDUIL3002A
Manufacturer Littelfuse
Product Series TDUI
Family Series Littelfuse Relays, TDUI Series
Description Interval Timer, 12-24VDC, 0.1-102.3 Second Range, DIP Switch Adj, Surface Mount
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 0.1-102.3 s
Max Time 102.3 s
Coil Voltage 12-24 VAC
Nominal Coil Voltage 12 VAC, 24 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs