TDUS3000A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDUS3000A

Littelfuse Relays, TDUS Series

TDUS3000A

Littelfuse Relays, TDUS Series
Single Shot Timer, 24-120VAC,
MFG Item Number
TDUS3000A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TDUS Series
Item #
TDUS3000A
Single Shot Timer, 24-120VAC,

TDUS Series Information

  • Switch Selectable Time Setting
  • 0.1s‑102.3m in 3 Ranges
  • ±0.5% Repeat Accuracy
  • ±2% Setting Accuracy
  • 1A, Solid‑State Output
The TDUS Series combines digital timing circuitry with universal voltage operation. Voltages of 24 to 240VAC and 12 to 24VDC are available in three ranges. The TDUS Series offers DIP switch selectable time delays ranging from 0.1 seconds to 102.3 minutes in three ranges. Its 1A rated output, ability to operate on multiple voltages, and wide range of switch selectable time delays make the TDUS Series an excellent choice for process control systems and OEM equipment.

Operation (Single Shot): Input voltage must be applied before and during timing. Upon momentary or maintained closure of the initiate switch (leading edge triggered), the output energizes for a measured interval of time. At the end of the delay, the output de‑energizes. Opening or reclosing the initiate switch during timing has no affect on the time delay. The output will energize if the initiate switch is closed when input voltage is applied. Reset: Reset occurs when the time delay is complete and the initiate switch is opened. Loss of input voltage resets the time delay and output.

  • Encapsulated
  • Wide Voltage Ranges

Specifications

Specifications
Manufacturer Part Number TDUS3000A
Manufacturer Littelfuse
Product Series TDUS
Family Series Littelfuse Relays, TDUS Series
Description Single Shot Timer, 24-120VAC, 0.1-102.3 Second, DIP Switch Adjust, 1A Solid State Output
Operation One-Shot
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1-1,023 s
Max Time 1,023 s
Coil Voltage 24-120 VAC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs