TE-205-A-3
MAMAC Systems HVAC Sensors, TE205 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-205-A-3

MAMAC Systems HVAC Sensors, TE205 Series

TE-205-A-3

MAMAC Systems HVAC Sensors, TE205 Series
Space RTD Temp Sensor, Std Space,
Item Number
TE-205-A-3
MFG Item Number
TE-205-A-3-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE205 Series
Item #
TE-205-A-3
Space RTD Temp Sensor, Std Space,

TE205 Series Information

  • Three Attractive, Rugged and Reliable Enclosure Option Space Temperature Sensing
  • Rugged White Polystyrene Plastic Enclosures for Simple Room Temperature Monitoring
  • Tamper Proof brushed Stainless Steel Plate for Rooms with High Damage Potential
The TE‑205 Space Temperature Sensors offer three attractive, rugged, and reliable enclosure options for space temperature sensing. The standard enclosure manufactured from white polystyrene plastic is aesthetically appealing in any room space. Louvers are provided around the entire enclosure to ensure ample air flow for a fast response. The micro enclosure is a smaller version of the standard enclosure if an inconspicuous application is necessary.

Specifications

Specifications
Manufacturer Part Number TE-205-A-3-MAMA
Manufacturer MAMAC Systems
Product Series TE205
Family Series MAMAC Systems HVAC Sensors, TE205 Series
Description Space RTD Temp Sensor, Std Space, 1K ohm Platinum RTD
Application Indoor, Room
Output 1 kOhm RTD
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.1 lbs
Gross Weight 0.1 lbs