TE-205-EX-12-0
MAMAC Systems HVAC Sensors, TE205-EX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-205-EX-12-0 MAMAC Systems HVAC Sensors, TE205-EX Series, Space Temp Sensor, Low Profile,

MFG Item Number
TE-205-EX-12-0-MAMA

TE-205-EX-12-0 MAMAC Systems HVAC Sensors, TE205-EX Series, Space Temp Sensor, Low Profile,

MFG Item Number
TE-205-EX-12-0-MAMA
Item Number
TE-205-EX-12-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE205-EX Series
Item #
TE-205-EX-12-0
Space Temp Sensor, Low Profile,

TE205-EX Series Information

  • Aesthetically appealing ABS plastic wall mount enclosure
  • Mounts on standard 2" X 4" handy box or can be flush mounted

TE‑205‑EX wall sensors provide reliable space temperature sensing. The rugged enclosure is tamper proof, due to a unique mounting scheme and allen screws that secure the cover to the sensor sub base. The TE‑205‑EX wall mount enclosure may be flush mounted on any flat surface or fits a 2” X 4” handy box. Six different configuration options available including: set point adjust, push button override, and communication jack. Two types of after hours temperature override are provided. By momentarily depressing the push‑button located along the upper right side of the sensor, after hours comfort control conditions can be requested by facility occupants. Also, a simple, intuitive temperature control adjustment “slider” is an option for occupant temperature modification. The TE‑205‑EX is a simple to install, and cost effective space temperature sensor.

Specifications

Specifications
Manufacturer Part Number TE-205-EX-12-0-MAMA
Manufacturer MAMAC Systems
Product Series TE205-EX
Family Series MAMAC Systems HVAC Sensors, TE205-EX Series
Description Space Temp Sensor, Low Profile, fits 2X4 HandiBox, 10K ohm NTC Thermistor (Type II)
Application Indoor, Room
Output 10 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments Sensor Only
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs