Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TE205-F Series Information
| Manufacturer Part Number | TE-205-F-4-MAMA |
|---|---|
| Manufacturer | MAMAC Systems |
| Product Series | TE205-F |
| Family Series | MAMAC Systems HVAC Sensors, TE205-F Series |
| Description | Outdoor RTD Temp Sensor, Diecast, 1K ohm Nickel RTD(6000PPM) |
| Application | Outdoor |
| Output | 1 kOhm RTD |
| Humidity Sensor | No |
| Operating Temperature | -40-210 °F, -40-100 °C |
| Function | Temperature |
| Display | No Display |
| Override | No |
| Set Point | No |
| Approvals | CE |
| Net Weight | 0.355 lbs |
| Gross Weight | 0.37 lbs |