TE-205-F-7
MAMAC Systems HVAC Sensors, TE205-F Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE-205-F-7 MAMAC Systems HVAC Sensors, TE205-F Series, Outdoor Temp Sensor, Diecast, 10K
MFG Item Number
TE-205-F-7-MAMA

TE-205-F-7 MAMAC Systems HVAC Sensors, TE205-F Series, Outdoor Temp Sensor, Diecast, 10K

MFG Item Number
TE-205-F-7-MAMA
Item Number
TE-205-F-7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE205-F Series
Item #
TE-205-F-7
Outdoor Temp Sensor, Diecast, 10K

TE205-F Series Information


Specifications

Specifications
Manufacturer Part Number TE-205-F-7-MAMA
Manufacturer MAMAC Systems
Product Series TE205-F
Family Series MAMAC Systems HVAC Sensors, TE205-F Series
Description Outdoor Temp Sensor, Diecast, 10K ohm NTC Thermistor (Type III)
Application Outdoor
Output 10 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.35 lbs
Gross Weight 0.35 lbs