TE-213-A-1-B-2
MAMAC Systems HVAC Sensors, TE-213 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-213-A-1-B-2

MAMAC Systems HVAC Sensors, TE-213 Series

TE-213-A-1-B-2

MAMAC Systems HVAC Sensors, TE-213 Series
Space Temp Transducer, 24VDC In,
Item Number
TE-213-A-1-B-2
MFG Item Number
TE-213-A-1-B-2-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-213 Series
Item #
TE-213-A-1-B-2
Space Temp Transducer, 24VDC In,

TE-213 Series Information

TE‑213 temperature sensors offer the industry's most extensive range of enclosure, installation and sensor types to satisfy all HVAC, industrial and commercial applications. These revolutionary sensors incorporate more than thirty plus years of product development and experience drawn from millions of installations world wide in all types of applications. The RTD and transmitter are matched and calibrated as a complete assembly in a temperature chamber against a NIST traceable calibrated standard. The final accuracy is verified with a three point calibration check against the standard over the specified temperature range. The transmitter is equipped with non‑interacting zero and span adjustment trimmers for site calibration and is reverse polarity protected against accidental mis‑wiring. Output accuracy is not affected by long wire runs or electrical noise. The TE‑213 provide an analog output linear and proportional to the calibrated temperature range. This product and process design combined with automated manufacturing processes yields a rugged, reliable, repeatable and stable temperature sensor at a low cost.

Specifications

Specifications
Manufacturer Part Number TE-213-A-1-B-2-MAMA
Manufacturer MAMAC Systems
Product Series TE-213
Family Series MAMAC Systems HVAC Sensors, TE-213 Series
Description Space Temp Transducer, 24VDC In, 0-5VDC Out, 40-140F
Application Space
Output 0-5 VDC
Humidity Sensor No
Operating Temperature 40-140 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs