TE-3-53315-3S
Acme Electric Transformers, TE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-3-53315-3S Acme Electric Transformers, TE Series, TRANSFORMER 112.5KVA 3PH ENCLOSED

MFG Item Number
TE3533153S

TE-3-53315-3S Acme Electric Transformers, TE Series, TRANSFORMER 112.5KVA 3PH ENCLOSED

MFG Item Number
TE3533153S
Item Number
TE-3-53315-3S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, TE Series
Item #
TE-3-53315-3S
TRANSFORMER 112.5KVA 3PH ENCLOSED

TE Series Information

  • General Purpose Transformer
  • Distribution Type
  • Insulation Class: Class H
  • NEMA Rating: NEMA 3R
  • Enclosed: No
Distribution type general purpose transformers for industrial and commercial use. Available in 1,2, or 3‑Phase options. Various VA ratings are available.

Specifications

Specifications
Manufacturer Part Number TE3533153S
Manufacturer Acme Electric
Product Series TE
Family Series Acme Electric Transformers, TE Series
Description TRANSFORMER 112.5KVA 3PH ENCLOSED 480VAC PRI 208Y/120VAC SEC MAY BE USED ON 4 WIRE 480Y/277V SPLY
Phase 3
Type Distribution
VA Rating 112,500 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1450 lbs