TE-6314P-1G
Johnson Controls HVAC Sensors, TE-6300 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-6314P-1G

Johnson Controls HVAC Sensors, TE-6300 Sensors Series

TE-6314P-1G

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Temp Sensor;
MFG Item Number
TE-6314P-1G
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-6314P-1G
Temp Sensor;

TE-6300 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-6314P-1G
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Description Temp Sensor;
Application Indoor
Output 1 kOhm Nickel RTD
Operating Temperature -50-220 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments Wall Mount
Net Weight 0.2 lbs
Gross Weight 0.2 lbs