TE-6315M-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE-6315M-1 Johnson Controls HVAC Sensors, TE-6300 Sensors Series, Nickel Duct Average; Nickel Duct
MFG Item Number
TE-6315M-1

TE-6315M-1 Johnson Controls HVAC Sensors, TE-6300 Sensors Series, Nickel Duct Average; Nickel Duct

MFG Item Number
TE-6315M-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-6315M-1
Nickel Duct Average; Nickel Duct

TE-6300 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-6315M-1
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Description Nickel Duct Average; Nickel Duct Average Senso
Application Indoor
Output 1 kOhm Nickel RTD
Operating Temperature -50-220 °F
Probe Length 8 '
Function Temperature
Display No Display
Override No
Set Point No
Comments Averaging 8 ft Probe
Net Weight 0.25 lbs
Gross Weight 0.735 lbs