Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Sensors, TE-6300 Sensors Series
TE-6316P-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Temp Sensor; Ni; 17ft. Ave.
MFG Item Number
TE-6316P-1
This item cannot be canceled or returned
Description
HVAC Sensors, TE-6300 Sensors Series
Temp Sensor; Ni; 17ft. Ave.
TE-6300 Sensors Series Information
Specifications
Specifications
| Manufacturer Part Number |
TE-6316P-1 |
| Manufacturer |
Johnson Controls |
| Product Series |
TE-6300 Sensors |
| Family Series |
Johnson Controls HVAC Sensors, TE-6300 Sensors Series |
| Description |
Temp Sensor; Ni; 17ft. Ave. |
| Application |
Indoor |
| Output |
1 kOhm Nickel RTD |
| Operating Temperature |
-50-220 °F |
| Function |
Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
No |
| Comments |
Averaging 17 ft Probe |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
TE-6316P-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series