TE-631AM-2G
Johnson Controls HVAC Sensors, TE-6300 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE-631AM-2G Johnson Controls HVAC Sensors, TE-6300 Sensors Series, Well Temp Sen 6in. 1K Ni; Well
MFG Item Number
TE-631AM-2G

TE-631AM-2G Johnson Controls HVAC Sensors, TE-6300 Sensors Series, Well Temp Sen 6in. 1K Ni; Well

MFG Item Number
TE-631AM-2G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-631AM-2G
Well Temp Sen 6in. 1K Ni; Well

TE-6300 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-631AM-2G
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Description Well Temp Sen 6in. 1K Ni; Well Insertion Temperature Sensor;1K Ohm Nickel 6 In. Probe
Application Indoor
Output 1 kOhm Nickel RTD
Operating Temperature -50-220 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments Thermal Well Mount
Net Weight 0.5 lbs
Gross Weight 0.5 lbs