TE-631GV-2
Johnson Controls HVAC Sensors, TE-6300 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-631GV-2

Johnson Controls HVAC Sensors, TE-6300 Sensors Series

TE-631GV-2

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Duct Probe Temp. Sen. 1K; Duct
MFG Item Number
TE-631GV-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-631GV-2
Duct Probe Temp. Sen. 1K; Duct

TE-6300 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-631GV-2
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Description Duct Probe Temp. Sen. 1K; Duct Probe Temp Sensor 1K Nickel Sensor 4In Probe
Application Indoor
Output 1 kOhm Nickel RTD
Operating Temperature -50-220 °F
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Comments VAV Mount
Net Weight 0.145 lbs
Gross Weight 0.2 lbs
Alternatives
A/1K-NI-DO-4-120CL2P-QC
A/1K-NI-DO-4-120CL2P-QC
ACI-Automation Components HVAC Sensors, Platinum Duct without Box Series