TE-6338P-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-6338P-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series

TE-6338P-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Temp. Sensor; 100 Ohm; Pt; 20ft.;
MFG Item Number
TE-6338P-1
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-6338P-1
Temp. Sensor; 100 Ohm; Pt; 20ft.;

TE-6300 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-6338P-1
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Description Temp. Sensor; 100 Ohm; Pt; 20ft.; W/Te-6001-8 Elementholder
Application Indoor
Output 100 Ohm Platinum RTD
Operating Temperature -50-220 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments Averaging 20 ft Probe
Net Weight 0.5 lbs
Gross Weight 0.5 lbs