TE-6350F-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-6350F-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series

TE-6350F-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Temp Sensor; Flush Room 80X 120
MFG Item Number
TE-6350F-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-6350F-1
Temp Sensor; Flush Room 80X 120

TE-6300 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-6350F-1
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Description Temp Sensor; Flush Room 80X 120 Wall Plate Temp Sensor
Application Indoor
Output 1 kOhm Platinum RTD
Operating Temperature 32-104 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments Flush Mount
Net Weight 0.15 lbs
Gross Weight 0.23 lbs