TE-635JM-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE-635JM-1 Johnson Controls HVAC Sensors, TE-6300 Sensors Series, Duct Probe Sensor 18 In; Duct Mount
MFG Item Number
TE-635JM-1

TE-635JM-1 Johnson Controls HVAC Sensors, TE-6300 Sensors Series, Duct Probe Sensor 18 In; Duct Mount

MFG Item Number
TE-635JM-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-635JM-1
Duct Probe Sensor 18 In; Duct Mount

TE-6300 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-635JM-1
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Description Duct Probe Sensor 18 In; Duct Mount Sensor 1K Ohm Platinum 18 In. Probe Metal Enclosure
Application Duct
Output 1 kOhm Platinum RTD
Operating Temperature -50-220 °F
Probe Length 1.5 '
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.385 lbs
Gross Weight 0.44 lbs