TE-6361A-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-6361A-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series

TE-6361A-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Duct; 8In; Adj; Temp; 10K;
MFG Item Number
TE-6361A-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-6361A-1
Duct; 8In; Adj; Temp; 10K;

TE-6300 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-6361A-1
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Description Duct; 8In; Adj; Temp; 10K; Adjustable Duct Probe Temperature Sensor 10K Ohm Thermistor 8 In.
Application Indoor
Output 10 kOhm NTC
Operating Temperature -50-140 °F
Probe Length 8 "
Function Temperature
Display No Display
Override No
Set Point No
Comments Adjustable Mount
Net Weight 0.2 lbs
Gross Weight 0.2 lbs