TE-636GM-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-636GM-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series

TE-636GM-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Temperature Sensor; Duct Probe Temp
MFG Item Number
TE-636GM-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-636GM-1
Temperature Sensor; Duct Probe Temp

TE-6300 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-636GM-1
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Description Temperature Sensor; Duct Probe Temp Sensor 10K Termistor 4in.Duct Probe
Application Duct
Output 10 kOhm NTC
Operating Temperature -50-220 °F
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.4 lbs
Gross Weight 0.4 lbs