TE-637DP-1
Johnson Controls HVAC Sensors, TE-637DP-1 Duct Sensor Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-637DP-1

Johnson Controls HVAC Sensors, TE-637DP-1 Duct Sensor Series

TE-637DP-1

Johnson Controls HVAC Sensors, TE-637DP-1 Duct Sensor Series
Te-637Dp-1 Temperature; Surface
MFG Item Number
TE-637DP-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-637DP-1 Duct Sensor Series
Item #
TE-637DP-1
Te-637Dp-1 Temperature; Surface

TE-637DP-1 Duct Sensor Series Information


Specifications

Specifications
Manufacturer Part Number TE-637DP-1
Manufacturer Johnson Controls
Product Series TE-637DP-1 Duct Sensor
Family Series Johnson Controls HVAC Sensors, TE-637DP-1 Duct Sensor Series
Description Te-637Dp-1 Temperature; Surface Mount 2.2K Ohm Temp Sensor
Application Duct
Output 2.2 kOhm NTC
Operating Temperature 32-131 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs