TE-67NP-0N00
Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-67NP-0N00 Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series, Temp Sensor 1K Nickel; 1K Nickel

MFG Item Number
TE-67NP-0N00

TE-67NP-0N00 Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series, Temp Sensor 1K Nickel; 1K Nickel

MFG Item Number
TE-67NP-0N00
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, TE-6700 Temperature Elements Series
Item #
TE-67NP-0N00
Temp Sensor 1K Nickel; 1K Nickel

TE-6700 Temperature Elements Series Information


Specifications

Specifications
Manufacturer Part Number TE-67NP-0N00
Manufacturer Johnson Controls
Product Series TE-6700 Temperature Elements
Family Series Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series
Description Temp Sensor 1K Nickel; 1K Nickel Sensor Phone Jack White
Application Indoor
Output 1 kOhm Nickel RTD
Operating Temperature 32-131 °F
Function Temperature
Display No Display
Override Yes
Set Point No
Comments Phone Jack Connection
Net Weight 1 lb
Gross Weight 0.435 lbs