TE-67NP-1B00
Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-67NP-1B00

Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series

TE-67NP-1B00

Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series
Temp Sensor 1K Nickel; 1K Nickel
MFG Item Number
TE-67NP-1B00
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, TE-6700 Temperature Elements Series
Item #
TE-67NP-1B00
Temp Sensor 1K Nickel; 1K Nickel

TE-6700 Temperature Elements Series Information


Specifications

Specifications
Manufacturer Part Number TE-67NP-1B00
Manufacturer Johnson Controls
Product Series TE-6700 Temperature Elements
Family Series Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series
Description Temp Sensor 1K Nickel; 1K Nickel Sensor Phone Jack Single Setpt Warmer Cooler Scale Bulb Thermtr
Application Indoor
Output 1 kOhm Nickel RTD
Operating Temperature 32-131 °F
Function Temperature
Display Thermometer
Override Yes
Set Point Yes
Comments Phone Jack Connection
Net Weight 1 lb
Gross Weight 1 lb